Shop All Ducting Hose Accessories
Hi-Tech Duravent
Hose Cuff, Screw On
Mfr # 0361-0250-0001
Zoro # G1856811
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Inside Dia. (In.) 2 1/2 in
- Outside Dia. (In.) 2 7/8 in
- Length (In.) 4 in
- For Use With Ducting Hose No. 2RV85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0361-0250-0001
- Zoro # G1856811
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 2 1/2 in |
Outside Dia. (In.) | 2 7/8 in |
Length (In.) | 4 in |
Connection Outside Diameter | 2 7/8 in |
Overall Length | 4 in |
Connection Inside Diameter | 2 1/2 in |
Details
Item | Screw Cuff |
Material | PVC |
For Use With | Ducting Hose No. 2RV85 |
Accessory Type | Screw Cuff |
For Use On | Ducting Hose |
Connector Material | PVC |
Connection Type | Screw On |
Connector Type | Cuff |
Description
Screw Cuff, Compatible Hose Grainger Part Number 2RV85, Connection Inside Diameter 2 1/2 in, Connector Type Cuff, Material PVC, Overall Length 4 in, Connection Outside Diameter 2 7/8 in, Connection Type Screw On, For Use On Ducting Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Action Pump N1:1-10.6G 1:1 Oil ratio pump air operated (N1:1-10.6G)
- AEROQUIP Mounting Cage, 12 Dash, PK20 (1F40105-12C)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 9 Bolt (B602207)
- POWERDRIVE Pitch Pulley, 1-3/8"Fixed Bore, 6"O.D. (1VP60-1-3/8)
- HI-TECH DURAVENT Y Connector, 3 In ID, 4 In OD, Rubber (0652-0300-0001)
- HI-TECH DURAVENT Hose Cuff, 1.75 In ID, 2 In OD, PVC (2172-0175-1001)
- HI-TECH DURAVENT Hose Cuff, 2 In ID, 2.25 In OD, PVC (2172-0200-1001)
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber (0651-0000-0004)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0300-0001)
- ZORO SELECT Quick Release Clamp, ID 4In (0190-0400-0200)
- Hi-Tech Duravent Air Hoses