Shop All Ducting Hose Accessories
Hi-Tech Duravent
Hose Cuff, Screw On
Mfr # 0361-0200-0001
Zoro # G2554876
original price:
$8.79
10% off
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Inside Dia. (In.) 2 in
- Outside Dia. (In.) 2 5/16 in
- Length (In.) 4 in
- For Use With Ducting Hose No. 2RV83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tech Duravent
- MFR # 0361-0200-0001
- Zoro # G2554876
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 2 in |
Outside Dia. (In.) | 2 5/16 in |
Length (In.) | 4 in |
Overall Length | 4 in |
Connection Inside Diameter | 2 in |
Connection Outside Diameter | 2 5/16 in |
Details
Item | Screw Cuff |
Material | PVC |
For Use With | Ducting Hose No. 2RV83 |
Accessory Type | Screw Cuff |
For Use On | Ducting Hose |
Connector Material | PVC |
Connection Type | Screw On |
Connector Type | Cuff |
Description
Screw Cuff, Compatible Hose Grainger Part Number 2RV83, Connection Inside Diameter 2 in, Connector Type Cuff, Material PVC, Overall Length 4 in, Connection Outside Diameter 2 5/16 in, Connection Type Screw On, For Use On Ducting Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rear Pivot Bracket, 32mm, 40mm Bore (CG-E032SUS)
- A.O. SMITH Genteq Direct Drive Motor, 3/4 HP, 1075 RPM, 208-230V, OAO (3590)
- MILLENNIUM FILTER Hydraulic Filter, replaces ARGO V3051003, Pressure Line, 3 micron (ZX-V3051003)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM48-D6)
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber (0651-0000-0004)
- HI-TECH DURAVENT Y Connector, 3 In ID, 4 In OD, Rubber (0652-0300-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0005)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0300-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0250-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0002)
- ZORO SELECT Quick Release Clamp, ID 4In (0190-0400-0200)
- Hi-Tech Duravent Ducting Hose Accessories