Shop All Ducting Hose Accessories
Hi-Tech Duravent
Hose Cuff, Screw On
Mfr # 0361-0150-0001
Zoro # G3492535
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Inside Dia. (In.) 1 1/2 in
- Outside Dia. (In.) 1 3/4 in
- Length (In.) 4 in
- For Use With Ducting Hose No. 2RV81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0361-0150-0001
- Zoro # G3492535
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 1 1/2 in |
Outside Dia. (In.) | 1 3/4 in |
Length (In.) | 4 in |
Connection Inside Diameter | 1 1/2 in |
Overall Length | 4 in |
Connection Outside Diameter | 1 3/4 in |
Details
Item | Screw Cuff |
Material | PVC |
For Use With | Ducting Hose No. 2RV81 |
Accessory Type | Screw Cuff |
Connector Type | Cuff |
Connector Material | PVC |
Connection Type | Screw On |
For Use On | Ducting Hose |
Description
Screw Cuff, Compatible Hose Grainger Part Number 2RV81, Connection Inside Diameter 1 1/2 in, Connector Type Cuff, Material PVC, Overall Length 4 in, Connection Outside Diameter 1 3/4 in, Connection Type Screw On, For Use On Ducting Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 40,410SS, PK10 (200 40 H)
- HANSEN Fitting 1/2Inx1/2In Pipe 90 Degree (9405X8X8)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-01)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (D1036)
- HI-TECH DURAVENT Stack Adapter, 6 In ID, 7 In OD, Rubber (0651-0000-0008)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0005)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0300-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0001)
- HI-TECH DURAVENT Y Connector, 3 In ID, 4 In OD, Rubber (0652-0300-0001)
- HI-TECH DURAVENT Hose Cuff, 3 In ID, 3.25 In OD, PVC (69-2133)
- MILTON INDUSTRIES H-Style Coupler, 1/4" Npt Female (1833)
- Hi-Tech Duravent Ducting Hose Accessories