Shop All Ducting Hose Accessories
Hi-Tech Duravent
Hose Cuff, Screw On
Mfr # 0361-0125-0002
Zoro # G2745355
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Inside Dia. (In.) 1 1/4 in
- Outside Dia. (In.) 1 1/2 in
- Length (In.) 3 1/2 in
- For Use With Ducting Hose No. 2RY51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0361-0125-0002
- Zoro # G2745355
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 1 1/4 in |
Outside Dia. (In.) | 1 1/2 in |
Length (In.) | 3 1/2 in |
Connection Inside Diameter | 1 1/4 in |
Connection Outside Diameter | 1 1/2 in |
Overall Length | 3 1/2 in |
Details
Item | Screw Cuff |
Material | PVC |
For Use With | Ducting Hose No. 2RY51 |
Accessory Type | Screw Cuff |
Connector Type | Cuff |
Connection Type | Screw On |
For Use On | Ducting Hose |
Connector Material | PVC |
Description
Screw Cuff, Compatible Hose Grainger Part Number 2RY51, Connection Inside Diameter 1 1/4 in, Connector Type Cuff, Material PVC, Overall Length 3 1/2 in, Connection Outside Diameter 1 1/2 in, Connection Type Screw On, For Use On Ducting Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1-1/4 in x 1-1/4-11-1/2 Nominal, Brass Body/Buna- (10WF10-B)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D020BH2HC, Pressure Line, 25 micron, Outside-In (MF0060069)
- D&D 174" Outside Length, 2/3" Top Width, 1 Ribs (B171)
- FESTO Compact Cylinder ADNGF-12-15-P-A (ADNGF-12-15-P-A)
- HI-TECH DURAVENT Stack Adapter, 5.5 In ID, 6.5 In OD, Rubber (0651-0000-0006)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0002)
- HI-TECH DURAVENT Hose Cuff, 4 In ID, 4.25 In OD, PVC (2172-0400-1001)
- HI-TECH DURAVENT Stack Adapter, 6 In ID, 7 In OD, Rubber (0651-0000-0008)
- HI-TECH DURAVENT Hose Cuff, 1.75 In ID, 2 In OD, PVC (2172-0175-1001)
- Hi-Tech Duravent Air Hoses