Shop All Ducting Hose Accessories
Hi-Tech Duravent
Hose Cuff, Screw On
Mfr # 0361-0125-0001
Zoro # G3156851
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Inside Dia. (In.) 1 1/4 in
- Outside Dia. (In.) 1 1/2 in
- Length (In.) 4 in
- For Use With For Ducting Hose No. 2RV79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0361-0125-0001
- Zoro # G3156851
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 1 1/4 in |
Outside Dia. (In.) | 1 1/2 in |
Length (In.) | 4 in |
Connection Outside Diameter | 1 1/2 in |
Overall Length | 4 in |
Connection Inside Diameter | 1 1/4 in |
Details
Item | Screw Cuff |
Material | PVC |
For Use With | For Ducting Hose No. 2RV79 |
Accessory Type | Screw Cuff |
For Use On | Ducting Hose |
Connector Material | PVC |
Connector Type | Cuff |
Connection Type | Screw On |
Description
Screw Cuff, Compatible Hose Grainger Part Number 2RV79, Connection Inside Diameter 1 1/4 in, Connector Type Cuff, Material PVC, Overall Length 4 in, Connection Outside Diameter 1 1/2 in, Connection Type Screw On, For Use On Ducting Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071010)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1034-04-04)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 1 1/2 HP, 145T Frame, 460V AC Voltage, 1,755 Nameplate RPM (145TTTN16630)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83083)
- HI-TECH DURAVENT Hose Cuff, 1.25 In ID, 1.5 In OD, PVC (2172-0125-1001)
- HI-TECH DURAVENT Stack Adapter, 6 In ID, 7 In OD, Rubber (0651-0000-0008)
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber (0651-0000-0004)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0300-0001)
- HI-TECH DURAVENT Hose Cuff, 2 In ID, 2.25 In OD, PVC (2172-0200-1001)
- ZORO SELECT Connector, Duct Hose (0140-1000-0001)
- Hi-Tech Duravent Ducting Hose Accessories