Shop All Ducting Hose Accessories
Hi-Tech Duravent
Hose Cuff, 4 In ID, 4.25 In OD, PVC
Mfr # 2172-0400-1001
Zoro # G2240953
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Inside Dia. (In.) 4 in
- Outside Dia. (In.) 4 1/4 in
- Length (In.) 4 1/2 in
- For Use With 3AXK -3AXN3, 3AXX1-3AXY6, 3AYC8-3AYE9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 2172-0400-1001
- Zoro # G2240953
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 4 in |
Outside Dia. (In.) | 4 1/4 in |
Length (In.) | 4 1/2 in |
Connection Inside Diameter | 4 in |
Overall Length | 4 1/2 in |
Connection Outside Diameter | 4 1/4 in |
Details
Item | Hose Cuff |
Material | PVC |
For Use With | 3AXK -3AXN3, 3AXX1-3AXY6, 3AYC8-3AYE9 |
Type | Threaded |
Accessory Type | Hose Cuff |
Connection Type | Screw On |
Connector Type | Cuff |
Connector Material | PVC |
Description
Hose Cuff, Compatible Hose Grainger Part Number 3AXK, 3AXN3, 3AXX1, 3AXY6, 3AYC8, 3AYE9, Connection Inside Diameter 4 in, Connector Type Cuff, Material PVC, Overall Length 4 1/2 in, Connection Outside Diameter 4 1/4 in, Connection Type Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-230/1)
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-02AS)
- MASTER PNEUMATIC METAL FILTER 1", LG.GAGE (BFD201-8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 26 # of Teeth (50BS26H X 1 1/4)
- HI-TECH DURAVENT Y Connector, 3 In ID, 4 In OD, Rubber (0652-0300-0001)
- HI-TECH DURAVENT Hose Cuff, 3 In ID, 3.25 In OD, PVC (69-2133)
- HI-TECH DURAVENT Stack Adapter, 6 In ID, 7 In OD, Rubber (0651-0000-0008)
- HI-TECH DURAVENT Hose Cuff, 1.25 In ID, 1.5 In OD, PVC (2172-0125-1001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0002)
- ZORO SELECT Quick Release Clamp, ID 6In (0190-0600-0200)
- Hi-Tech Duravent Air Hoses