Shop All Ducting Hose Accessories
Hi-Tech Duravent
Hose Cuff, 1.75 In ID, 2 In OD, PVC
Mfr # 2172-0175-1001
Zoro # G1633326
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Inside Dia. (In.) 1 3/4 in
- Outside Dia. (In.) 2 in
- Length (In.) 3 1/2 in
- For Use With 3AXK -3AXN3, 3AXX1-3AXY6, 3AYC8-3AYE9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 2172-0175-1001
- Zoro # G1633326
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 1 3/4 in |
Outside Dia. (In.) | 2 in |
Length (In.) | 3 1/2 in |
Connection Outside Diameter | 2 in |
Connection Inside Diameter | 1 3/4 in |
Overall Length | 3 1/2 in |
Details
Item | Hose Cuff |
Material | PVC |
For Use With | 3AXK -3AXN3, 3AXX1-3AXY6, 3AYC8-3AYE9 |
Type | Threaded |
Accessory Type | Hose Cuff |
Connection Type | Screw On |
Connector Material | PVC |
Connector Type | Cuff |
Description
Hose Cuff, Compatible Hose Grainger Part Number 3AXK, 3AXN3, 3AXX1, 3AXY6, 3AYC8, 3AYE9, Connection Inside Diameter 1 3/4 in, Connector Type Cuff, Material PVC, Overall Length 3 1/2 in, Connection Outside Diameter 2 in, Connection Type Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- FASCO Condenser Fan Motor, 1/4 HP, 1.7A (D7749)
- BESTORQ Cogged Belt, 100 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1000)
- TRICO SST Expansion Chamber, 3/4 In (31817)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0001)
- HI-TECH DURAVENT Stack Adapter, 5.5 In ID, 6.5 In OD, Rubber (0651-0000-0006)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0005)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0250-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0001)
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber (0651-0000-0004)
- PREVOST Female Truflate Style Safety Coupler, 1/4" (PRVURC061201)
- Hi-Tech Duravent Ducting Hose Accessories