Shop All Ducting Hoses
Hi-Tech Duravent
Exhaust Hose, 2 In. ID, 11 ft. L, Rubber
Mfr # 0650-0200-0001
Zoro # G0809146
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 11 ft
- Hose Color Black
- Temp. Range -20 Degrees to 600 Degrees F
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tech Duravent
- MFR # 0650-0200-0001
- Zoro # G0809146
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 11 ft |
Ducting Hose Length | 11 ft. |
Bend Radius | 3 in |
Ducting Hose Bend Radius | 3.0" |
Length - Ducting Hose | 11 ft. |
Inside Dia. | 2" |
Ducting Hose Inside Dia. | 2" |
Length | 11 ft. |
Inside Dia. - Ducting Hose | 2" |
Bend Radius - Ducting Hose | 3.0" |
Description
Rubber Exhaust, Hose Inside Dia. 2 in, Hose Length 11 ft, Hose Tube Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating Not Rated, Temp. Range -20 Degrees to 600 Degrees F, Bend Radius 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE Wall Register 2-Way 14X4 (C102M 14X04)
- AMERI-VENT Increaser 6In To 8In (6EIX8)
- AAF FLANDERS 20x22x1 Pleated Air Filter, MERV 8 (80055.012022)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2031-0800-2025)
- HI-TECH DURAVENT Ducting Hose, 1-3/4 In. ID, 25 ft. L, URE (2132-0175-2225)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber (2101-0150-1525)
- HI-TECH DURAVENT Blower Hose with Cuffs, 16 in.ID, Neoprene (0615-1600-0565)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, Poly (2105-02501225)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2021-0800-2025)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2033-0600-2050)
- HI-TECH DURAVENT Ducting Hose, 12" I.D., Yellow, Neoprene (0615-1200-0575)
- Hi-Tech Duravent Ducting, Venting & Accessories