Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 8 In. ID, 25 ft. L, Rubber
Mfr # 2001-0800-3025
Zoro # G1674784
original price:
$312.89
35% off
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hose Inside Dia. 8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 6 psi
- Hose Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tech Duravent
- MFR # 2001-0800-3025
- Zoro # G1674784
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 25 ft |
Bend Radius - Ducting Hose | 12.0" |
Length - Ducting Hose | 25 ft. |
Bend Radius | 12 in |
Inside Dia. - Ducting Hose | 8" |
Ducting Hose Inside Dia. | 8" |
Ducting Hose Bend Radius | 12.0" |
Length | 25 ft. |
Ducting Hose Length | 25 ft. |
Inside Dia. | 8" |
Description
Industrial Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color White, Vacuum Rating 5.50 in Hg, Max. Working Pressure @ 70 F 6 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Guard Set 30" (GGS_47299)
- WHITE-RODGERS 1E78-151 24V Or Millivolt Single (1E78-151)
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 155 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Ready (4031070)
- DAYTON Fuel Filter Assembly (2155000500)
- HI-TECH DURAVENT Blower Hose with Cuffs, 16 in.ID, Neoprene (0615-1600-0565)
- HI-TECH DURAVENT Industrial Duct Hose, 4.5"x50ft. (2001-0450-1050)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Urethane (0630-0300-0501)
- HI-TECH DURAVENT Ducting Hose, 5 In x 25 ft, Vinyl/Laminate (0604-0500-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 7"x50ft. (2001-0700-1050)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 50 ft. L, PVC (0354-0200-0001)
- MAXX AIR Polyvinyl Hose for 12 In. Confined Space Ventilators (HVHF 12HOSE UPS)
- Hi-Tech Duravent Ducting, Venting & Accessories