Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 8 In. ID, 25 ft. L, Poly
Mfr # 1104-0800-0001
Zoro # G2652824
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 12 psi
- Hose Color Black, Orange
- Temp. Range -40 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 1104-0800-0001
- Zoro # G2652824
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 25 ft |
Length | 25 ft. |
Length - Ducting Hose | 25 ft. |
Inside Dia. - Ducting Hose | 8" |
Bend Radius - Ducting Hose | 4.0" |
Ducting Hose Length | 25 ft. |
Bend Radius | 4 in |
Ducting Hose Inside Dia. | 8" |
Ducting Hose Bend Radius | 4.0" |
Inside Dia. | 8" |
Description
Industrial Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material Polyester, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Orange, Vacuum Rating 8.00 in Hg, Max. Working Pressure @ 70 F 12 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Inducer Motor with Mounting Bracket (HC30CL461)
- HONEYWELL Electric Actuator, -40 to 130F, 2 SPDT (MS4120F1204/U)
- AIR HANDLER 10x22x1 Synthetic Pleated Air Filter, MERV 7 (54FE96)
- ACCUMULAIR Pleated Air Filter, 17.5" x 23.5" x 1", 4 Pack (FO17.5X23.5X1N_4)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Urethane (0338-0300-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 7"x25ft. (2001-0700-1025)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2021-0300-2050)
- HI-TECH DURAVENT Industrial Duct Hose, 2.25"x25ft. (2001-0225-1025)
- HI-TECH DURAVENT Ducting Hose, 16 In. ID, 25 ft. L, PVC (2024-1600-2025)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x50ft. (2031-0800-2050)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731020025)
- Hi-Tech Duravent Ducting, Venting & Accessories