Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 6 In. ID, 25 ft. L, Rubber
Mfr # 2001-0600-3025
Zoro # G2081423
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 8 psi
- Hose Color White
- Temp. Range -60 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 2001-0600-3025
- Zoro # G2081423
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 25 ft |
Length - Ducting Hose | 25 ft. |
Inside Dia. - Ducting Hose | 6" |
Length | 25 ft. |
Ducting Hose Inside Dia. | 6" |
Bend Radius | 8.8 in |
Ducting Hose Bend Radius | 8.8" |
Inside Dia. | 6" |
Bend Radius - Ducting Hose | 8.8" |
Ducting Hose Length | 25 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color White, Vacuum Rating 11.50 in Hg, Max. Working Pressure @ 70 F 8 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 8.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Contactor, 2N/O Auxiliary Contacts (C320KGS4)
- ALL-FILTERS 14X18X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (14181.12 6PK)
- REZNOR 221172 Venter Wheel B743-200Hs (221172)
- SOLER & PALAU Ext Fixed Alum Grill, 5" (GRA-125)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Urethane (2035-0200-2025)
- HI-TECH DURAVENT Ducting Hose, 4 In. x 25 ft., Poly Fabric (1110-0400-0002)
- HI-TECH DURAVENT Industrial Duct Hose, 5.5"x25ft. (2001-0550-1025)
- HI-TECH DURAVENT Industrial Duct Hose, 9"x50ft. (2031-0900-2050)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 50 ft. L, Poly (2105-0250-1250)
- HI-TECH DURAVENT Exhaust Hose, 2-1/2 In. x 11 ft. L, Rubber (0650-0250-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2021-0600-2050)
- Hi-Tech Duravent Ducting Hoses