Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 6 In. ID, 25 ft. L, Poly
Mfr # 1104-0600-0001
Zoro # G2425491
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hose Inside Dia. 6 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 18 psi
- Hose Color Black, Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 1104-0600-0001
- Zoro # G2425491
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 25 ft |
Ducting Hose Length | 25 ft. |
Ducting Hose Bend Radius | 3.0" |
Ducting Hose Inside Dia. | 6" |
Inside Dia. | 6" |
Bend Radius | 3 in |
Length - Ducting Hose | 25 ft. |
Bend Radius - Ducting Hose | 3.0" |
Inside Dia. - Ducting Hose | 6" |
Length | 25 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material Polyester, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Orange, Vacuum Rating 17.00 in Hg, Max. Working Pressure @ 70 F 18 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1200 sq. ft., 6.5 gal. (2YAE2-6AYP7)
- HUNTER Ceiling Fan Downrod, 36", Chestnut Brown (26341)
- GLOBAL EQUIPMENT Unit Heater, Horizontal Downflow, 10KW, 240V, 1 or 3 Phase (PH-9100WTX)
- PARKER Sight Glass (PSG-4S)
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, PVC (2121-0800-2125)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, PVC (2024-1000-2025)
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 50 ft. L, Rubber (2101-0100-1550)
- HI-TECH DURAVENT Industrial Duct Hose, 9"x25ft. (2001-0900-1025)
- HI-TECH DURAVENT Industrial Duct Hose, 7"x25ft. (2031-0700-1025)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 50 ft. L, PVC (0354-0150-0001)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Urethane (0338-0300-0001)
- Hi-Tech Duravent Ducting, Venting & Accessories