Hi-Tech Duravent

Ducting Hose, 5 In. ID, 25 ft. L, Rubber (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Ducting Hoses

Key Features

  • Hose Inside Dia. 5 in
  • Hose Length 25 ft
  • Max. Working Pressure @ 70 F 20 psi
  • Hose Color Black
  • Temp. Range -65 Degrees to 275 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Inside Dia. 5 in
Hose Length 25 ft
Inside Dia. - Ducting Hose 5"
Bend Radius - Ducting Hose 5.0"
Length 25 ft.
Ducting Hose Length 25 ft.
Bend Radius 5 in
Inside Dia. 5"
Ducting Hose Inside Dia. 5"
Ducting Hose Bend Radius 5.0"
Length - Ducting Hose 25 ft.

Description

Industrial Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating 16.00 in Hg, Max. Working Pressure @ 70 F 20 psi, Temp. Range -65 Degrees to 275 Degrees F, Bend Radius 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products