Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 5 In. ID, 25 ft. L, Rubber
Mfr # 0337-0500-0001
Zoro # G1275041
original price:
$206.81
12% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 5 psi
- Hose Color Black
- Temp. Range -40 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0337-0500-0001
- Zoro # G1275041
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 25 ft |
Bend Radius | 4.9 in |
Ducting Hose Inside Dia. | 5" |
Length | 25 ft. |
Ducting Hose Length | 25 ft. |
Ducting Hose Bend Radius | 4.9" |
Length - Ducting Hose | 25 ft. |
Inside Dia. - Ducting Hose | 5" |
Inside Dia. | 5" |
Bend Radius - Ducting Hose | 4.9" |
Description
Industrial Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 18.00 in Hg, Max. Working Pressure @ 70 F 5 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 4.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Cap Tube Gauge (A10971)
- SUNCOURT 8" Fully Adjustable Motorized Airflow Control Damper - Normally Open (ZO208)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 150 psi (EDAW-N1E1-05T1)
- HI-TECH DURAVENT Exhaust Hose, 2 In. ID, 11 ft. L, Rubber (0650-0200-0001)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, URE (0338-0250-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2031-0300-2050)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2001-0600-1050)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, URE (2132-0250-2225)
- HI-TECH DURAVENT Ducting Hose, 12" I.D., 25 ft., Vinyl (0616-1200-0575)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900750012)
- Hi-Tech Duravent Ducting, Venting & Accessories