Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 5 In. ID, 25 ft. L, Poly
Mfr # 1104-0500-0001
Zoro # G0766211
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 20 psi
- Hose Color Black, Orange
- Temp. Range -40 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 1104-0500-0001
- Zoro # G0766211
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 25 ft |
Ducting Hose Length | 25 ft. |
Inside Dia. | 5" |
Ducting Hose Inside Dia. | 5" |
Length | 25 ft. |
Bend Radius | 2.5 in |
Bend Radius - Ducting Hose | 2.5" |
Inside Dia. - Ducting Hose | 5" |
Length - Ducting Hose | 25 ft. |
Ducting Hose Bend Radius | 2.5" |
Description
Industrial Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material Polyester, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Orange, Vacuum Rating 16.00 in Hg, Max. Working Pressure @ 70 F 20 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- WILLIAMS COMFORT PRODUCTS Front Cover For Monterey Gravity Models (4915)
- QUIETCOOL QC CL-6000 Steel Ceiling Whole House Fan (QC CL-6000)
- JOHNSON CONTROLS Temperature Power Module, Blue, NEMA 1 (Y350R-1C)
- HI-TECH DURAVENT Industrial Duct Hose, 7"x50ft. (2031-0700-2050)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, Poly (1104-1000-0001)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Urethane (0338-0500-0001)
- HI-TECH DURAVENT Exhaust Hose, 3-1/2 In. x 11 ft. L, Rubber (0650-0350-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. (2021-0400-2025)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2021-0600-2050)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901080025)
- Hi-Tech Duravent Ducting, Venting & Accessories