Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 4 In. ID, 25 ft. L, Urethane
Mfr # 2035-0400-2025
Zoro # G2240393
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 10 psi
- Hose Color Clear
- Temp. Range -20 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 2035-0400-2025
- Zoro # G2240393
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Bend Radius | 4.5 in |
Ducting Hose Length | 25 ft. |
Inside Dia. - Ducting Hose | 4" |
Length - Ducting Hose | 25 ft. |
Ducting Hose Inside Dia. | 4" |
Inside Dia. | 4" |
Bend Radius - Ducting Hose | 4.5" |
Ducting Hose Bend Radius | 4.5" |
Length | 25 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 20.00 in Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -20 Degrees to 200 Degrees F, Bend Radius 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 20 in Backdraft Damper / Wall Shutter, Front Flange (3HHN8)
- XPOWER 69 Watts, 1100 CFM, 0.6 Amps, 4 Speeds Multipurpose 11" Diameter Air Circulator with 3-Hour Timer and Oscillating Feature (FC-100S)
- DANFOSS Liquid Line Filer Drier 3/8"Sweat (023Z5019)
- ALL-FILTERS 22X22X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (22221.13 6PK)
- HI-TECH DURAVENT Industrial Duct Hose, 12"x50ft. (2001-1200-1050)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Urethane (0338-0600-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 2.25"x25ft. (2001-0225-1025)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2001-0800-1025)
- HI-TECH DURAVENT Ducting Hose, 8" I.D., 25 ft., Vinyl (0616-0800-0575)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (0630-0400-0501)
- GATES 90 Deg. Molded Heater Hose Hvac Heater Hos, 28481 (28481)
- Hi-Tech Duravent Ducting Hoses