Hi-Tech Duravent

Ducting Hose, 4 In. ID, 25 ft. L, PVC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Ducting Hoses

Key Features

  • Hose Inside Dia. 4 in
  • Hose Length 25 ft
  • Max. Working Pressure @ 70 F 16 psi
  • Hose Color Black, Clear
  • Temp. Range -10 Degrees to 160 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Inside Dia. 4 in
Hose Length 25 ft
Inside Dia. 4"
Ducting Hose Length 25 ft.
Length 25 ft.
Bend Radius - Ducting Hose 4.0"
Inside Dia. - Ducting Hose 4"
Length - Ducting Hose 25 ft.
Ducting Hose Inside Dia. 4"
Bend Radius 4 in
Ducting Hose Bend Radius 4.0"

Description

Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Black, Clear, Vacuum Rating 14.00 in Hg, Max. Working Pressure @ 70 F 16 psi, Temp. Range -10 Degrees to 160 Degrees F, Bend Radius 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.