Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 4 In. ID, 25 ft. L, Poly Film
Mfr # 0631-0400-0002
Zoro # G1187067
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 18 psi
- Hose Color Black
- Temp. Range -60 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tech Duravent
- MFR # 0631-0400-0002
- Zoro # G1187067
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Ducting Hose Inside Dia. | 4" |
Ducting Hose Bend Radius | 4.4" |
Inside Dia. | 4" |
Bend Radius - Ducting Hose | 4.4" |
Length | 25 ft. |
Length - Ducting Hose | 25 ft. |
Ducting Hose Length | 25 ft. |
Inside Dia. - Ducting Hose | 4" |
Bend Radius | 4.4 in |
Description
Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 23.00 in Hg, Max. Working Pressure @ 70 F 18 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 4.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 23-3/8 In. L (TSP02209)
- ALL-FILTERS 22X22X1 Poly Disposable Panel Air Filter MERV 6, 6PK (22221.6 6pk)
- GLOBAL INDUSTRIAL Portable Ventilation Fan, 12 Diameter (246343)
- HONEYWELL Hm750Acyl Hm750 Electrode (HM750ACYL)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber (0658-0300-0601)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x50ft. (2021-1000-2050)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, PVC (2024-0600-2025)
- HI-TECH DURAVENT Industrial Duct Hose, 16"x25ft. (2001-1600-1025)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 50 ft. L, Urethane (2035-0300-2050)
- HI-TECH DURAVENT Industrial Duct Hose, 1.5"x50ft. (2001-0150-1350)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901100025)
- Hi-Tech Duravent Ducting, Venting & Accessories