Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 4 In. ID, 25 ft. L, Poly
Mfr # 2145-0400-2225
Zoro # G2486136
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 12 psi
- Hose Color Opaque
- Temp. Range -30 Degrees to 130 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 2145-0400-2225
- Zoro # G2486136
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Inside Dia. | 4" |
Inside Dia. - Ducting Hose | 4" |
Length | 25 ft. |
Length - Ducting Hose | 25 ft. |
Ducting Hose Inside Dia. | 4" |
Bend Radius - Ducting Hose | 8.3" |
Ducting Hose Length | 25 ft. |
Bend Radius | 8.3 in |
Ducting Hose Bend Radius | 8.3" |
Description
Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material Polyethylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Opaque, Vacuum Rating 12.00 in Hg, Max. Working Pressure @ 70 F 12 psi, Temp. Range -30 Degrees to 130 Degrees F, Bend Radius 8.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION COILS Heating Coil, 450cfm, 1.3gpm, 4x11x14" (W101912N)
- DAYTON Locking Device (VE22YK18LDG)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 14, Dia 7 (SBS-4147 SB)
- LENNOX Low Pressure Switch, Le88M98 (88M98)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. x 50 ft. L, Rubber (2101-0125-1550)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x50ft. (2002-0800-1750)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 25 ft. L, URE (0338-0125-0001)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Urethane (0338-0300-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 5"x25ft. (2002-0500-1725)
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, PVC (0656-0800-0001)
- HI-TECH DURAVENT Ducting Hose, 2 In. x 25 ft., Poly Fabric (1110-0200-0002)
- Hi-Tech Duravent Ducting, Venting & Accessories