Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 4 In. ID, 25 ft. L, Poly
Mfr # 1104-0400-0001
Zoro # G2917923
original price:
$284.80
22% off
new price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 24 psi
- Hose Color Black, Orange
- Temp. Range -40 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 1104-0400-0001
- Zoro # G2917923
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Inside Dia. - Ducting Hose | 4" |
Length | 25 ft. |
Inside Dia. | 4" |
Ducting Hose Length | 25 ft. |
Bend Radius - Ducting Hose | 2.0" |
Bend Radius | 2 in |
Ducting Hose Bend Radius | 2.0" |
Length - Ducting Hose | 25 ft. |
Ducting Hose Inside Dia. | 4" |
Description
Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material Polyester, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Orange, Vacuum Rating 18.00 in Hg, Max. Working Pressure @ 70 F 24 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS Rm7800G1018 120V Automatic (RM7800G101)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, NG, 50k BTU (5002922A)
- GLOBAL INDUSTRIAL Shutter For 24in Exhaust Fan, 27-1/8inW x 27inH (245716)
- WAC 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (WC20)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2031-1000-1025)
- HI-TECH DURAVENT Ducting Hose, 4 In x 25 ft, Vinyl/Laminate (0604-0400-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 2.5"x25ft. (2001-0250-1025)
- HI-TECH DURAVENT Ducting Hose, 4 In. x 25 ft., Poly Fabric (1110-0400-0002)
- HI-TECH DURAVENT Exhaust Hose, 2 In. ID, 11 ft. L, Rubber (0650-0200-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2021-1000-2025)
- HI-TECH DURAVENT Ducting Hose, 14 In. ID, 25 ft. L, PVC (2024-1400-2025)
- Hi-Tech Duravent Ducting Hoses