Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 3/4 In. ID, 50 ft. L, Rubber
Mfr # 2101-0075-1550
Zoro # G3469776
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 38 psi
- Hose Color Black, Grey
- Temp. Range -60 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 2101-0075-1550
- Zoro # G3469776
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Inside Dia. | 3/4" |
Ducting Hose Length | 50 ft. |
Inside Dia. - Ducting Hose | 3/4" |
Bend Radius | 1.5 in |
Ducting Hose Inside Dia. | 3/4" |
Ducting Hose Bend Radius | 1.5" |
Bend Radius - Ducting Hose | 1.5" |
Length - Ducting Hose | 50 ft. |
Length | 50 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Grey, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 38 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Cooking Control, Gas Valve, NG (700-804)
- LOCHINVAR Rod 1 x 24 (WTR2500)
- SKYTECH Fireplace Remote Control (1001-A)
- LENNOX Combustion Blower Assembly (93W13)
- HI-TECH DURAVENT Ducting Hose, 2 In. x 25 ft., Poly Fabric (1110-0200-0002)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x50ft. (2031-0400-2050)
- HI-TECH DURAVENT Industrial Duct Hose, 2.5"x25ft. (2001-0250-1025)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, Rubber (0658-1000-0601)
- HI-TECH DURAVENT Industrial Duct Hose, 4.5"x50ft. (2001-0450-1050)
- HI-TECH DURAVENT Ducting Hose, 3-1/2 In. ID, 25 ft. L, Poly (2145-0350-2225)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331080025)
- Hi-Tech Duravent Ducting, Venting & Accessories