Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 3 In. ID, 50 ft. L, Rubber
Mfr # 2101-0300-1550
Zoro # G2429007
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 14 psi
- Hose Color Black, Grey
- Temp. Range -60 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 2101-0300-1550
- Zoro # G2429007
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 50 ft |
Length | 50 ft. |
Bend Radius | 5 in |
Ducting Hose Length | 50 ft. |
Ducting Hose Bend Radius | 5.0" |
Ducting Hose Inside Dia. | 3" |
Inside Dia. - Ducting Hose | 3" |
Inside Dia. | 3" |
Bend Radius - Ducting Hose | 5.0" |
Length - Ducting Hose | 50 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 50 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Grey, Vacuum Rating 19.00 in Hg, Max. Working Pressure @ 70 F 14 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 8" x 24" x 1", 4 Pack (FO08X24X1A_4)
- BERKO MARLEY ENGINEERING PRODUCTS Contactor 24V 3 Pole Contactor 40 Amp (5018-0005-004)
- REZNOR Inducer Motor (1005552)
- MULTIFAN Corr Res Air Circ, 28 In, 10,000 cfm, 115V (FXSTIR30-2/120)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. (2021-0400-2025)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, PVC (0390-0200-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x50ft. (2001-1000-1050)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, URE (2132-0250-2225)
- HI-TECH DURAVENT Ducting Hose, 12 In. ID, 25 ft. L, Rubber (0658-1200-0601)
- HI-TECH DURAVENT Ducting Hose, 5 In. x 25 ft., Poly Fabric (1110-0500-0002)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Urethane (0338-0300-0001)
- Hi-Tech Duravent Ducting Hoses