Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 3 In. ID, 25 ft. L, Urethane
Mfr # 2132-0300-2225
Zoro # G2550712
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 19 psi
- Hose Color Clear
- Temp. Range -20 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tech Duravent
- MFR # 2132-0300-2225
- Zoro # G2550712
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 25 ft |
Inside Dia. - Ducting Hose | 3" |
Length - Ducting Hose | 25 ft. |
Bend Radius - Ducting Hose | 6.0" |
Length | 25 ft. |
Inside Dia. | 3" |
Ducting Hose Inside Dia. | 3" |
Bend Radius | 6 in |
Ducting Hose Length | 25 ft. |
Ducting Hose Bend Radius | 6.0" |
Description
Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 20.00 in Hg, Max. Working Pressure @ 70 F 19 psi, Temp. Range -20 Degrees to 180 Degrees F, Bend Radius 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Ctr02573 Contactor 2P 30 Amp 24V (CTR02573)
- ARMSTRONG Inverted Bucket Threaded 1-1/2In Npt Steam Trap (216)
- ALL-FILTERS 12X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (12241.13 4PK)
- JOHNSON CONTROLS 24V 3WIRE INCREMENTAL ELEC ACT (VA-7150-1001)
- HI-TECH DURAVENT Industrial Duct Hose, 9"x50ft. (2031-0900-2050)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x50ft. (2021-1000-2050)
- HI-TECH DURAVENT Ducting Hose, 5 In. x 25 ft., Poly Fabric (1110-0500-0002)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2002-0300-1750)
- HI-TECH DURAVENT Ducting Hose, 16" I.D., 25 ft., Vinyl (0616-1600-0575)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2021-0600-4050)
- GATES Molded Heater Hose - Pipe-2 To Pipe-3, 19026 (19026)
- Hi-Tech Duravent Ducting Hoses