Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 3 In. ID, 25 ft. L, Urethane
Mfr # 0630-0300-0501
Zoro # G1576163
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 23 psi
- Hose Color Clear
- Temp. Range -60 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0630-0300-0501
- Zoro # G1576163
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 25 ft |
Length - Ducting Hose | 25 ft. |
Bend Radius - Ducting Hose | 2.2" |
Inside Dia. | 3" |
Ducting Hose Bend Radius | 2.2" |
Length | 25 ft. |
Ducting Hose Inside Dia. | 3" |
Inside Dia. - Ducting Hose | 3" |
Ducting Hose Length | 25 ft. |
Bend Radius | 2.2 in |
Description
Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 10.00 in Hg, Max. Working Pressure @ 70 F 23 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 2.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Enclosed Front Room Heater, LP, 50k BTU (5001921A)
- DAYTON Weather Hood, 24 In, Galvanized Steel (1WBV9)
- HUNTER Extension Downrod, 18", Matte Silver (99302)
- CARRIER Motor, 1/4 HP, 460V, 1100 rpm (HC39GE464)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber (0658-0400-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. (2031-0400-1025)
- HI-TECH DURAVENT Industrial Duct Hose, 9"x50ft. (2031-0900-2050)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly Film (0630-0300-0002)
- HI-TECH DURAVENT Industrial Duct Hose, 12"x50ft. (2001-1200-1050)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. (2033-0600-2025)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Rubber (0658-0600-0001)
- Hi-Tech Duravent Ducting Hoses