Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 3 In. ID, 25 ft. L, Rubber
Mfr # 2001-0300-3025
Zoro # G1838995
original price:
$118.99
5% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 10 psi
- Hose Color White
- Temp. Range -60 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 2001-0300-3025
- Zoro # G1838995
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 25 ft |
Bend Radius | 4.3 in |
Inside Dia. | 3" |
Length | 25 ft. |
Length - Ducting Hose | 25 ft. |
Bend Radius - Ducting Hose | 4.3" |
Inside Dia. - Ducting Hose | 3" |
Ducting Hose Inside Dia. | 3" |
Ducting Hose Bend Radius | 4.3" |
Ducting Hose Length | 25 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color White, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 4.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Coupler, Automotive, Red, Female (RC01C-003)
- BRASS ACCENTS CLASSIC REG 4x14" W/DMP AB (A03-R2414-609)
- GC VALVES Solenoid Valve 1" N/C 120V 10/150N. Steam V (S211GH02T2FG9)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Metal (TE-6316M-1)
- HI-TECH DURAVENT Ducting Hose, 3/4 In. ID, 50 ft. L, Rubber (2101-0075-1550)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2001-0800-1025)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 50 ft. L, Rubber (0661-0200-1050)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2002-1000-1725)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. (2031-0600-1025)
- HI-TECH DURAVENT Industrial Duct Hose, 12"x50ft. (2001-1200-1050)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, Poly (2145-02502225)
- Hi-Tech Duravent Ducting Hoses