Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 3 In. ID, 25 ft. L, Poly, Water: X
Mfr # 1104-0300-0001
Zoro # G2481936
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 28 psi
- Hose Color Black, Orange
- Temp. Range -40 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 1104-0300-0001
- Zoro # G2481936
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 25 ft |
Length - Ducting Hose | 25 ft. |
Ducting Hose Bend Radius | 1.5" |
Inside Dia. | 3" |
Bend Radius - Ducting Hose | 1.5" |
Bend Radius | 1.5 in |
Inside Dia. - Ducting Hose | 3" |
Ducting Hose Inside Dia. | 3" |
Ducting Hose Length | 25 ft. |
Length | 25 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material Polyester, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Orange, Vacuum Rating 24.00 in Hg, Max. Working Pressure @ 70 F 28 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 120V (BBA14-111HEB-00)
- PECO Fan Coil Unit, 24V AC, Heat/Cool (T8168-1)
- GOODMAN B1086775S Fan Blade 21.5"Dia (B1086775S)
- CADET 24" Electric Baseboard Heater, White, 262/350W, 208/240V (2F350W)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x50ft. (2031-0400-2050)
- HI-TECH DURAVENT Industrial Duct Hose, 4.5"x25ft. (2001-0450-1025)
- HI-TECH DURAVENT Exhaust Hose, 3-1/2 In. x 11 ft. L, Rubber (0650-0350-0001)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber (0658-0300-0601)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly Film (0631-0400-0002)
- HI-TECH DURAVENT Ducting Hose, 10 In. x 25 ft., Poly Fabric (1110-1000-0002)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (3510007525)
- Hi-Tech Duravent Ducting, Venting & Accessories