Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 3 In. ID, 25 ft. L, Poly Film
Mfr # 0631-0300-0002
Zoro # G2971306
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 23 psi
- Hose Color Black
- Temp. Range -60 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tech Duravent
- MFR # 0631-0300-0002
- Zoro # G2971306
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 25 ft |
Bend Radius | 3.4 in |
Bend Radius - Ducting Hose | 3.4" |
Inside Dia. | 3" |
Ducting Hose Inside Dia. | 3" |
Ducting Hose Length | 25 ft. |
Ducting Hose Bend Radius | 3.4" |
Inside Dia. - Ducting Hose | 3" |
Length | 25 ft. |
Length - Ducting Hose | 25 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 24.00 in Hg, Max. Working Pressure @ 70 F 23 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 3.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Pressure Gage (3740004900)
- DAYTON Damper, Backdraft (4HX76)
- DYNA-GLO Replacement Main P.C.B Assembly For Dyna-Glo Kerosene Heater (215A-0074-00)
- CARRIER Gas Valve, 1/2", Natural, 24V, 3.2" WC (EF32CW035)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber (0658-0400-0001)
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, Poly (1104-0800-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x50ft. (2001-1000-1050)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly Film (0631-0300-0501)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2035-1000-2025)
- HI-TECH DURAVENT Ducting Hose, 10 In. x 25 ft. L, Poly Film (0630-1000-0501)
- HI-TECH DURAVENT Ducting Hose, 12" I.D., Yellow, Neoprene (0615-1200-0575)
- Hi-Tech Duravent Ducting, Venting & Accessories