Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 20" I.D., 25 ft., Vinyl
Mfr # 0616-2000-0576
Zoro # G5413759
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 20 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 5 psi
- Hose Color Black, Yellow
- Temp. Range -20 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0616-2000-0576
- Zoro # G5413759
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 20 in |
Hose Length | 25 ft |
Ducting Hose Bend Radius | 12.0" |
Bend Radius | 12 in |
Length - Ducting Hose | 25 ft. |
Bend Radius - Ducting Hose | 12.0" |
Ducting Hose Length | 25 ft. |
Length | 25 ft. |
Inside Dia. - Ducting Hose | 20" |
Ducting Hose Inside Dia. | 20" |
Inside Dia. | 20" |
Description
Industrial Ducting Hose, Hose Inside Dia. 20 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 5 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 12 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P43-FSS-3)
- XPOWER 2 HP, 1500 CFM, 12 Amps Inflatable Blower (BR-282A)
- HONEYWELL HOME UNIVERSAL ELECTRONIC IGNITION GAS VALVE, (VR8345H4555)
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Standard Heater, 20' Tube Length, 75000 BTU (SPS75-20-N5)
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, Rubber (2001-0800-3025)
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 25 ft. L, Rubber (0337-0100-0001)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, PVC (0358-0400-0002)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2021-1000-2025)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (2101-0250-1525)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly, Water: X (1104-0300-0001)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly Film (0630-0300-0002)
- Hi-Tech Duravent Ducting, Venting & Accessories