Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 2 In. x 25 ft., Poly Fabric
Mfr # 1110-0200-0002
Zoro # G0387283
original price:
$160.69
20% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 33 psi
- Hose Color Black
- Temp. Range -40 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 1110-0200-0002
- Zoro # G0387283
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 25 ft |
Bend Radius | 1.8 in |
Ducting Hose Inside Dia. | 2" |
Bend Radius - Ducting Hose | 1.8" |
Length | 25 ft. |
Inside Dia. | 2" |
Length - Ducting Hose | 25 ft. |
Ducting Hose Length | 25 ft. |
Inside Dia. - Ducting Hose | 2" |
Ducting Hose Bend Radius | 1.8" |
Description
Industrial Ducting Hose, Hose Inside Dia. 2 in, Hose Length 25 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 33 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 1.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JH23A020)
- FLEX-A-LITE Flexalite 232 12 in. Flex-Wave Electric Fans (F21-232)
- TSURUMI Anti-Vibration Rubber (200-900-520)
- HESSAIRE Hessaire 6.5 in. H X 4.5 in. W Black Plastic Evaporative Cooler Pump (6026050)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly Film (0631-0400-0002)
- HI-TECH DURAVENT Lavatory Hose, 4-1/8 In. ID, 12 ft. L, URE (0633-0413-0911)
- HI-TECH DURAVENT Exhaust Hose, 6 In. ID, 11 ft. L, Rubber (0650-0600-0001)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, PVC (2024-1000-2025)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2021-0600-2050)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x50ft. (2001-0800-1050)
- GATES Straight Hose Hvac Heater Hos, 28404 (28404)
- Hi-Tech Duravent Ducting Hoses