Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber
Mfr # 2101-0250-1525
Zoro # G3314071
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 16 psi
- Hose Color Black, Grey
- Temp. Range -60 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 2101-0250-1525
- Zoro # G3314071
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 25 ft |
Length | 25 ft. |
Inside Dia. | 2-1/2" |
Bend Radius - Ducting Hose | 3.8" |
Ducting Hose Length | 25 ft. |
Length - Ducting Hose | 25 ft. |
Ducting Hose Bend Radius | 3.8" |
Inside Dia. - Ducting Hose | 2-1/2" |
Bend Radius | 3.8 in |
Ducting Hose Inside Dia. | 2-1/2" |
Description
Industrial Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Grey, Vacuum Rating 24.00 in Hg, Max. Working Pressure @ 70 F 16 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 3.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Low Water Cut Out, 1in (63)
- ARMSTRONG Inverted Bucket Threaded 1-1/2In Npt Steam Trap (216)
- HONEYWELL Tb7100A1000 24V Multipro 7000 (TB7100A100)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x12" (2DXP1)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 50 ft. L, PVC (0354-0125-0001)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 25 ft. L, URE (0338-0150-0001)
- HI-TECH DURAVENT Ducting Hose, 12 In. ID, 25 ft. L, Rubber (0658-1200-0601)
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 25 ft. L, Rubber (0337-0100-0001)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Rubber (0658-0600-0601)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, URE (0338-0250-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 5.5"x25ft. (2001-0550-1025)
- Hi-Tech Duravent Ducting Hoses