Shop All Ducting Hoses
This Product is Discontinued
Hi-Tech Duravent
Ducting Hose, 2-1/2 In x 12 ft, Fiberglass (Discontinued)
Mfr # 0214-0250-0001
Zoro # G2712841
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 20 psi
- Hose Color Rust
- Temp. Range -75 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0214-0250-0001
- Zoro # G2712841
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 12 ft |
Ducting Hose Length | 12 ft. |
Bend Radius | 2.4 in |
Length - Ducting Hose | 12 ft. |
Ducting Hose Bend Radius | 2.4" |
Length | 12 Ft. |
Inside Dia. | 2-1/2" |
Inside Dia. - Ducting Hose | 2-1/2" |
Ducting Hose Inside Dia. | 2-1/2" |
Bend Radius - Ducting Hose | 2.4" |
Description
Industrial Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 12 ft, Hose Tube Material Silicone, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Rust, Vacuum Rating 18.00 in Hg, Max. Working Pressure @ 70 F 20 psi, Temp. Range -75 Degrees to 500 Degrees F, Bend Radius 2.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.