Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 2-1/2 In. ID, 50 ft. L, URE
Mfr # 2132-0250-2250
Zoro # G2139821
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 23 psi
- Hose Color Clear
- Temp. Range -20 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 2132-0250-2250
- Zoro # G2139821
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 50 ft |
Length - Ducting Hose | 50 ft. |
Ducting Hose Inside Dia. | 2-1/2" |
Ducting Hose Length | 50 ft. |
Bend Radius - Ducting Hose | 5.5" |
Inside Dia. | 2-1/2" |
Length | 50 ft. |
Inside Dia. - Ducting Hose | 2-1/2" |
Bend Radius | 5.5 in |
Ducting Hose Bend Radius | 5.5" |
Description
Industrial Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 24.00 in Hg, Max. Working Pressure @ 70 F 23 psi, Temp. Range -20 Degrees to 180 Degrees F, Bend Radius 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Spout (2A0915-01)
- WHITE-RODGERS 25M01A-100 120V 3/8" X 11/32" (25M01A-100)
- DUOSEAL Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-01)
- KOCH FILTER 16x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-018)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 50 ft. L, Rubber (2101-0200-1550)
- HI-TECH DURAVENT Industrial Duct Hose, 2"x25ft. (2002-0200-1725)
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 25 ft. L, Rubber (0337-0100-0001)
- HI-TECH DURAVENT Ducting Hose, 16" I.D., 25 ft., Vinyl (0616-1600-0575)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, PVC (2024-0600-2025)
- HI-TECH DURAVENT Ducting Hose, 1-3/4 In. ID, 25 ft. L, URE (2132-0175-2225)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2001-0300-1025)
- Hi-Tech Duravent Ducting, Venting & Accessories