Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 2-1/2 In. ID, 50 ft. L, Poly
Mfr # 2105-0250-1250
Zoro # G2327954
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 9 psi
- Hose Color Black
- Temp. Range -40 Degrees to 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 2105-0250-1250
- Zoro # G2327954
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 50 ft |
Length | 50 ft. |
Inside Dia. | 2-1/2" |
Ducting Hose Length | 50 ft. |
Bend Radius - Ducting Hose | 4.0" |
Bend Radius | 4 in |
Inside Dia. - Ducting Hose | 2-1/2" |
Ducting Hose Inside Dia. | 2-1/2" |
Ducting Hose Bend Radius | 4.0" |
Length - Ducting Hose | 50 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 50 ft, Hose Tube Material Polypropylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 9 psi, Temp. Range -40 Degrees to 225 Degrees F, Bend Radius 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Cover Seal Newer style (PR-311)
- MODINE Motor, 115V, 1/6 HP, 1050 rpm (9F0302250000)
- AITKEN 2000W 480V-Ac Other Heating Element (HE20480)
- MAXX AIR Evap Cooler, Evaporative Cooler, Swamp Cooler 5,500 CFM, 1/4 HP, Direct, 18" Blade Dia. (EC18DVS)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber (2101-0400-1525)
- HI-TECH DURAVENT Ducting Hose (213108002625)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Rubber (2001-0600-3025)
- HI-TECH DURAVENT Industrial Duct Hose, 7"x50ft. (2031-0700-2050)
- HI-TECH DURAVENT Ducting Hose, 3/4 In. ID, 50 ft. L, Rubber (2101-0075-1550)
- HI-TECH DURAVENT Industrial Duct Hose, 1.75"x25ft. (2001-0175-1325)
- HI-TECH DURAVENT Industrial Duct Hose, 4.5"x25ft. (2001-0450-1025)
- Hi-Tech Duravent Ducting Hoses