Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 2-1/2 In. ID, 25 ft. L, URE
Mfr # 2132-0250-2225
Zoro # G3394237
original price:
$224.00
5% off
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 23 psi
- Hose Color Clear
- Temp. Range -20 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tech Duravent
- MFR # 2132-0250-2225
- Zoro # G3394237
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 25 ft |
Inside Dia. - Ducting Hose | 2-1/2" |
Ducting Hose Bend Radius | 5.5" |
Bend Radius - Ducting Hose | 5.5" |
Ducting Hose Inside Dia. | 2-1/2" |
Length - Ducting Hose | 25 ft. |
Bend Radius | 5.5 in |
Ducting Hose Length | 25 ft. |
Inside Dia. | 2-1/2" |
Length | 25 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 24.00 in Hg, Max. Working Pressure @ 70 F 23 psi, Temp. Range -20 Degrees to 180 Degrees F, Bend Radius 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1F78-144 24V/Millivolt 2-Wire (1F78-144)
- DAYTON Mobile Air Circulator 42" Non-Oscillating, 115VAC, 9000/15,000 CFM (1YNW6)
- CHEVRON PLEXCO Tubing, 3/8", Black, 250 ft. (1063778)
- DAYTON Blade, Fan, 12 In (2C356)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly (1104-0400-0001)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, PVC (0656-0600-0001)
- HI-TECH DURAVENT Exhaust Hose, 2-1/2 In. x 11 ft. L, Rubber (0650-0250-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2021-0300-2050)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2021-1000-2025)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x50ft. (2001-1000-1050)
- HI-TECH DURAVENT Exhaust Hose, 3-1/2 In. x 11 ft. L, Rubber (0650-0350-0001)
- Hi-Tech Duravent Ducting Hoses