Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 12 In. ID, 25 ft. L, PVC
Mfr # 2024-1200-2025
Zoro # G2382432
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 12 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 3 psi
- Hose Color Clear
- Temp. Range -20 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 2024-1200-2025
- Zoro # G2382432
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 12 in |
Hose Length | 25 ft |
Bend Radius | 9.5 in |
Ducting Hose Bend Radius | 9.5" |
Bend Radius - Ducting Hose | 9.5" |
Ducting Hose Length | 25 ft. |
Ducting Hose Inside Dia. | 12" |
Inside Dia. | 12" |
Inside Dia. - Ducting Hose | 12" |
Length | 25 ft. |
Length - Ducting Hose | 25 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 12 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 1.25 in Hg, Max. Working Pressure @ 70 F 3 psi, Temp. Range -20 Degrees to 180 Degrees F, Bend Radius 9.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDEO BRAUKMANN WATER FILTER 1" SWEAT & THREADED MNPT UNIONS, 100 MICRON FILTER (F76S1023)
- SUPERCOOL Vacuum Pump Oil, 1 Gal. (V128)
- WHITE-RODGERS 3F01-150 Snap Disc Fan Control (3F01-150)
- DQB Brush Acid Scrb Tamp Taper 8In (11642)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. (2001-0400-1025)
- HI-TECH DURAVENT Ducting Hose, 20" I.D., Yellow, Neoprene (0615-2000-0577)
- HI-TECH DURAVENT Ducting Hose, 4 In. x 25 ft., Poly Fabric (1110-0400-0002)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (0630-0400-0501)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2031-0800-2025)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, PVC (2024-0600-2025)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 50 ft. L, Rubber (2101-0200-1550)
- Hi-Tech Duravent Ducting, Venting & Accessories