Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 12" I.D., Yellow, Neoprene
Mfr # 0615-1200-0575
Zoro # G5413865
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 12 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 3 psi
- Hose Color Black, Yellow
- Temp. Range -20 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0615-1200-0575
- Zoro # G5413865
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 12 in |
Hose Length | 25 ft |
Bend Radius - Ducting Hose | 7.5" |
Inside Dia. - Ducting Hose | 12" |
Ducting Hose Length | 25 ft. |
Length - Ducting Hose | 25 ft. |
Ducting Hose Bend Radius | 7.5" |
Length | 25 ft. |
Ducting Hose Inside Dia. | 12" |
Inside Dia. | 12" |
Bend Radius | 7.5 in |
Description
Industrial Ducting Hose, Hose Inside Dia. 12 in, Hose Length 25 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 3 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15725)
- JOHNSON CONTROLS Pressure Switch, Open at 35 (P100AP-2C)
- COLUMBUS ELECTRIC Line Volt Mechanical Tstat, Analog, Open/Close on Rise, wall, SPDT, White (ETD9STGS)
- QMARK 1800W 120V Architectural Heavy Duty Wall Heater (AWH3180F)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In x 25 ft., Fabric (1110-0250-0002)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. x 25 ft. L, Rubber (2101-0125-1525)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly Film (0631-0400-0501)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In x 25 ft., Fabric (1110-0150-0002)
- HI-TECH DURAVENT Ducting Hose, 6 In. x 25 ft., Poly Fabric (1110-0600-0002)
- HI-TECH DURAVENT Industrial Duct Hose, 12"x25ft. (2002-1200-1725)
- DAYCO 3/4 In. X 25 Ft. Heater Hose, 80242Gl (80242GL)
- Hi-Tech Duravent Ducting, Venting & Accessories