Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 10 In. x 25 ft. L, Poly Film
Mfr # 0630-1000-0501
Zoro # G1191005
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 10 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 10 psi
- Hose Color Clear
- Temp. Range -60 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0630-1000-0501
- Zoro # G1191005
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 10 in |
Hose Length | 25 ft |
Bend Radius - Ducting Hose | 9.0" |
Length - Ducting Hose | 25 ft. |
Ducting Hose Inside Dia. | 10" |
Bend Radius | 9 in |
Length | 25 ft. |
Ducting Hose Bend Radius | 9.0" |
Inside Dia. | 10" |
Inside Dia. - Ducting Hose | 10" |
Ducting Hose Length | 25 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 10 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Clear, Vacuum Rating 5.00 in Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Overload, 115/230/50,120/240/60 (971-0064-05)
- DAYTON Replacement Filter, TiO2 & Carbon, 2HPE1 (2HPE3)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGG3)
- KOCH FILTER Fiberglass Filter, NH, MERV12, 24"x24"x12" (112-652-001)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber (2101-0150-1525)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2021-0800-2025)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Rubber (0337-0500-0001)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 50 ft. L, PVC (0354-0150-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 14"x25ft. (2001-1400-1025)
- HI-TECH DURAVENT Industrial Duct Hose, 2"x50ft. (2002-0200-1750)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber (0337-0400-0001)
- Hi-Tech Duravent Ducting Hoses