Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 10 In. ID, 25 ft. L, PVC
Mfr # 2024-1000-2025
Zoro # G1959483
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 10 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 5 psi
- Hose Color Clear
- Temp. Range -20 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 2024-1000-2025
- Zoro # G1959483
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 10 in |
Hose Length | 25 ft |
Bend Radius | 8 in |
Inside Dia. - Ducting Hose | 10" |
Bend Radius - Ducting Hose | 8.0" |
Length - Ducting Hose | 25 ft. |
Length | 25 ft. |
Ducting Hose Length | 25 ft. |
Inside Dia. | 10" |
Ducting Hose Bend Radius | 8.0" |
Ducting Hose Inside Dia. | 10" |
Description
Industrial Ducting Hose, Hose Inside Dia. 10 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 1.75 in Hg, Max. Working Pressure @ 70 F 5 psi, Temp. Range -20 Degrees to 180 Degrees F, Bend Radius 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Blue Plastic Evaporative Cooler Pump (1279)
- HONEYWELL HOME Aquastat Controller, Oil Electronic (L7224U1002)
- QMARK Wall Heater, Fan Forced (LFK404F)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 240V AC (SSHO4004)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 50 ft. L, URE (2132-0250-2250)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, Rubber (0658-1000-0601)
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x25ft. (0338-0350-0001)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (2101-0250-1525)
- HI-TECH DURAVENT Industrial Duct Hose, 14"x25ft. (2001-1400-1025)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 50 ft. L, Poly (2105-0300-1250)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 25 ft. L, PVC (0390-0150-0001)
- Hi-Tech Duravent Ducting Hoses