Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 1 In. ID, 25 ft. L, Rubber
Mfr # 2101-0100-1525
Zoro # G1917264
original price:
$53.49
4% off
new price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 34 psi
- Hose Color Black, Grey
- Temp. Range -60 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 2101-0100-1525
- Zoro # G1917264
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Ducting Hose Bend Radius | 2.3" |
Length - Ducting Hose | 25 ft. |
Bend Radius - Ducting Hose | 2.3" |
Inside Dia. | 1" |
Inside Dia. - Ducting Hose | 1" |
Length | 25 ft. |
Ducting Hose Length | 25 ft. |
Ducting Hose Inside Dia. | 1" |
Bend Radius | 2.3 in |
Description
Industrial Ducting Hose, Hose Inside Dia. 1 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Grey, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 34 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515A)
- DAYTON Exhaust Vent, 12 In (4YC88)
- KING ELECTRIC Kb Accy Universal Bracket (KBB-2)
- POWERS CONTROLS Pneumatic Actuator, 7-1/8in. H, 8 to 13psi (331-3060)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. x 25 ft. L, Rubber (2101-0125-1525)
- HI-TECH DURAVENT Ducting Hose, 16" I.D., 25 ft., Vinyl (0616-1600-0575)
- HI-TECH DURAVENT Industrial Duct Hose, 5"x25ft. (2001-0500-1025)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Poly (1104-0600-0001)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Poly (1104-0500-0001)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, Poly (2105-02501225)
- DEFLECTO Jordan 96 in. L X 4 in. D Silver Aluminum Semi-Rigid Vent Duct (A048/9)
- Hi-Tech Duravent Ducting Hoses