Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 1-3/4 In. ID, 25 ft. L, PVC
Mfr # 0390-0175-0001
Zoro # G0598683
original price:
$81.54
4% off
new price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 3/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 18 psi
- Hose Color Black, Clear
- Temp. Range -20 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0390-0175-0001
- Zoro # G0598683
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 3/4 in |
Hose Length | 25 ft |
Ducting Hose Length | 25 ft. |
Bend Radius | 1.4 in |
Length - Ducting Hose | 25 ft. |
Ducting Hose Bend Radius | 1.4" |
Ducting Hose Inside Dia. | 1-3/4" |
Bend Radius - Ducting Hose | 1.4" |
Inside Dia. - Ducting Hose | 1-3/4" |
Length | 25 ft. |
Inside Dia. | 1-3/4" |
Description
Industrial Ducting Hose, Hose Inside Dia. 1 3/4 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Black, Clear, Vacuum Rating 8.00 in Hg, Max. Working Pressure @ 70 F 18 psi, Temp. Range -20 Degrees to 150 Degrees F, Bend Radius 1.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Non-Spring Return Damper Actuator (LRB24-3)
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH5110D1022)
- BROAN Thermostat (99030144)
- ENERCO GROUP DeWALT® Portable Forced Air Electric Heater W/ Adjustable Thermostat, 240V, 1 Phase, 20000 Watt (DXH2000TS)
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, Poly (1104-0800-0001)
- HI-TECH DURAVENT Ducting Hose, 20" I.D., Yellow, Neoprene (0615-2000-0577)
- HI-TECH DURAVENT Exhaust Hose, 3 In. ID, 11 ft. L, Rubber (0650-0300-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x25ft. (0338-0350-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2031-0300-2025)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, PVC (0390-0200-0001)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731050025)
- Hi-Tech Duravent Ducting, Venting & Accessories