Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 1-1/4 In. ID, 25 ft. L, URE
Mfr # 0338-0125-0001
Zoro # G1302831
original price:
$99.74
31% off
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 13 psi
- Hose Color Clear
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tech Duravent
- MFR # 0338-0125-0001
- Zoro # G1302831
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 25 ft |
Inside Dia. | 1-1/4" |
Bend Radius | 1.2 in |
Length - Ducting Hose | 25 ft. |
Inside Dia. - Ducting Hose | 1-1/4" |
Length | 25 ft. |
Ducting Hose Length | 25 ft. |
Bend Radius - Ducting Hose | 1.2" |
Ducting Hose Inside Dia. | 1-1/4" |
Ducting Hose Bend Radius | 1.2" |
Description
Industrial Ducting Hose, Hose Inside Dia. 1 1/4 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 13 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 1.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 18 in. W X 20 in. H X 1 in. D Pleated 8 MERV Pleated Air Filter 12 pk (21208-011820)
- HONEYWELL HOME Igniter/Flame Rod Assembly, Nat, 24, 30 in L., Hot Surface, - (Q3400A1024)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22831)
- HI-TECH DURAVENT Blower Hose with Cuffs, 14 in. ID, 2.5 psi (0615-1400-0565)
- HI-TECH DURAVENT Ducting Hose, 20" I.D., Yellow, Neoprene (0615-2000-0577)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (0212-0300-0002)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 25 ft. L, Poly (2105-0125-1225)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In x 25 ft., Fabric (1110-0250-0002)
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 25 ft. L, Urethane (0338-0100-0001)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493040025)
- Hi-Tech Duravent Ducting Hoses