Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber
Mfr # 2101-0150-1525
Zoro # G1389473
original price:
$82.19
5% off
new price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 23 psi
- Hose Color Black, Grey
- Temp. Range -60 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 2101-0150-1525
- Zoro # G1389473
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 25 ft |
Inside Dia. | 1-1/2" |
Inside Dia. - Ducting Hose | 1-1/2" |
Ducting Hose Length | 25 ft. |
Ducting Hose Inside Dia. | 1-1/2" |
Bend Radius | 2.8 in |
Length | 25 ft. |
Length - Ducting Hose | 25 ft. |
Ducting Hose Bend Radius | 2.8" |
Bend Radius - Ducting Hose | 2.8" |
Description
Industrial Ducting Hose, Hose Inside Dia. 1 1/2 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Grey, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 23 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 2.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 12x24x2 High Capacity Pleated Air Filter, MERV 11 (102-500-012)
- ILC Replacement For NORDIC PURE 20X25X5HM102 (20X25X5HM10-2)
- DAYTON Rectangular OEM Blower, 1600 RPM, 1 Phase, Direct, Rolled Steel (1TDR9)
- ALL-FILTERS 24X30X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (24301.11 6pk+)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, PVC (0656-0600-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 12"x50ft. (2001-1200-1050)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x50ft. (2031-0400-2050)
- HI-TECH DURAVENT Industrial Duct Hose, 2"x50ft. (2002-0200-1750)
- HI-TECH DURAVENT Ducting Hose, 3/4 In. ID, 50 ft. L, Rubber (2101-0075-1550)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2001-0300-1025)
- NORDFAB Duct Hose, 6 in Duct Dia, Galvanized Steel, 6 1/4 in W x 5 ft. L x (8010005153)
- Hi-Tech Duravent Ducting Hoses