Shop All Hose Clamps
Hi-Tech Duravent
Duct Hose Bridge Clamp, 53"L, RH, 304SS
Mfr # 062716000003
Zoro # G7571332
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Duct Hose Bridge Clamp
- Material Stainless Steel
- Length (In.) 53 in
- Type Worm Gear Clamp
- Inside Dia. (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 062716000003
- Zoro # G7571332
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 53 in |
Inside Dia. (In.) | 16 in |
Clamping Diameter | 16 in |
Band Width | 1/2 in |
Band Length | 53 in |
Clamp Maximum Inside Diameter | 16 in |
Details
Clamp Type | Duct Hose Bridge Clamp |
Material | Stainless Steel |
Type | Worm Gear Clamp |
Item | Bridge Clamp |
Accessory Type | Bridge Clamp |
Drive Type | Slotted Hex |
Banding Material | 304 Stainless Steel |
Clamp Material | 304 Stainless Steel |
For Spiral Direction | Right Hand |
Band Type | Perforated |
Fastener Housing Material | Stainless Steel |
All Stainless Steel Clamp | Yes |
Band Material | Stainless Steel |
Band Thickness | 0.025 in |
Band Material Grade | 304 |
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 53 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 16 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Brass Hose Ferrule, 11/16" OD, PK10 (1654-7)
- BREEZE Hose Clamp, Liner, SAE 28, Zinc, PK10 (9228H)
- MOLYKOTE O-Ring Grease, Tube, 5.3 oz (4118446)
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.88 in. (FF90754-288-100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 22"L, LH, 304SS (062706000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 28"L, RH, 304SS (062708000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, RH, 304SS (062718000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 40"L, LH, 304SS (062712000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, LH, 304SS (062714000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 12"L, RH, 304SS (062712000003)
- DONALDSON Clamp, V-Band 4.5 In (114 Mm) (P206605)
- Hi-Tech Duravent Hose Clamps