Shop All Hose Clamps
Hi-Tech Duravent
Duct Hose Bridge Clamp, 53"L, LH, 304SS
Mfr # 062716000100
Zoro # G7571698
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Duct Hose Bridge Clamp
- Material Stainless Steel
- Length (In.) 53 in
- Inside Dia. (In.) 16 in
- Type Worm Gear Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 062716000100
- Zoro # G7571698
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 53 in |
Inside Dia. (In.) | 16 in |
Clamping Diameter | 16 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 16 in |
Band Length | 53 in |
Details
Clamp Type | Duct Hose Bridge Clamp |
Material | Stainless Steel |
Item | Bridge Clamp |
Type | Worm Gear Clamp |
Accessory Type | Bridge Clamp |
Band Type | Perforated |
Drive Type | Slotted Hex |
Band Material | Stainless Steel |
Banding Material | 304 Stainless Steel |
Band Material Grade | 304 |
Fastener Housing Material | Stainless Steel |
All Stainless Steel Clamp | Yes |
For Spiral Direction | Left Hand |
Band Thickness | 0.025 in |
Clamp Material | 304 Stainless Steel |
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 53 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 16 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1 x 38.9in OC (1626V384)
- FOSTER Plug, 3/8" 1/4"MPT, Brass (FP352)
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Female (237426)
- FUNCTIONAL DEVICES-RIB 01P Enclosed Relay 20Amp (RIB01P)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 13"L, LH, 304SS (062703500100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 16"L, LH, 304SS (062704000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 31"L, LH, 304SS (062709000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 12"L, RH, 304SS (062712000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, RH, 304SS (062707000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 31"L, RH, 304SS (062709000003)
- X1 TOOLS 3 Hose Clamp 30 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x30)
- Hi-Tech Duravent Hose Fittings