Shop All Hose Clamps
Hi-Tech Duravent
Duct Hose Bridge Clamp, 40"L, LH, 304SS
Mfr # 062712000100
Zoro # G7571612
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Duct Hose Bridge Clamp
- Material Stainless Steel
- Length (In.) 40 in
- Inside Dia. (In.) 12 in
- Type Worm Gear Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 062712000100
- Zoro # G7571612
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 40 in |
Inside Dia. (In.) | 12 in |
Clamping Diameter | 12 in |
Band Width | 1/2 in |
Band Length | 40 in |
Clamp Maximum Inside Diameter | 12 in |
Details
Clamp Type | Duct Hose Bridge Clamp |
Material | Stainless Steel |
Item | Bridge Clamp |
Type | Worm Gear Clamp |
Accessory Type | Bridge Clamp |
Band Material | Stainless Steel |
Band Thickness | 0.025 in |
Band Type | Perforated |
All Stainless Steel Clamp | Yes |
For Spiral Direction | Left Hand |
Clamp Material | 304 Stainless Steel |
Band Material Grade | 304 |
Banding Material | 304 Stainless Steel |
Drive Type | Slotted Hex |
Fastener Housing Material | Stainless Steel |
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 40 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 12 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 4000 Series (4050-16)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 60 In (QS 1 1/2 L 60)
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 0.72 In W (LM48548)
- GLOBAL G1SC-062-B One-Piece Clamping Collar (G1SC-062-B)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, RH, 304SS (062707000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 31"L, LH, 304SS (062709000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 13"L, RH, 304SS (062703500003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, LH, 304SS (062718000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 34"L, RH, 304SS (062710000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 28"L, LH, 304SS (062708000100)
- DIXON PinchOn DoubleEar Clamp, 1/2", 0.425-0.512 (1113)
- Hi-Tech Duravent Hose Fittings