Shop All Hose Clamps
Hi-Tech Duravent
Duct Hose Bridge Clamp, 34"L, RH, 304SS
Mfr # 062710000003
Zoro # G7571445
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Duct Hose Bridge Clamp
- Material Stainless Steel
- Length (In.) 34 in
- Inside Dia. (In.) 10 in
- Type Worm Gear Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 062710000003
- Zoro # G7571445
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 34 in |
Inside Dia. (In.) | 10 in |
Clamping Diameter | 10 in |
Clamp Maximum Inside Diameter | 10 in |
Band Width | 1/2 in |
Band Length | 34 in |
Details
Clamp Type | Duct Hose Bridge Clamp |
Material | Stainless Steel |
Item | Bridge Clamp |
Type | Worm Gear Clamp |
Accessory Type | Bridge Clamp |
Clamp Material | 304 Stainless Steel |
Band Thickness | 0.025 in |
Band Material | Stainless Steel |
For Spiral Direction | Right Hand |
All Stainless Steel Clamp | Yes |
Band Type | Perforated |
Drive Type | Slotted Hex |
Banding Material | 304 Stainless Steel |
Band Material Grade | 304 |
Fastener Housing Material | Stainless Steel |
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 34 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 10 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GPA4)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- AIGNEP USA Tee Mender, Composite, 6mm Tube, 250 psi (55230-6)
- SCHNEIDER ELECTRIC Canopen End Of Line Terminator Rj45 Conn (TCSCAR013M120)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 13"L, RH, 304SS (062703500003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, LH, 304SS (062714000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 16"L, RH, 304SS (062704000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 19"L, RH, 304SS (062705000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, RH, 304SS (062718000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 34"L, LH, 304SS (062710000100)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1-5/16 Inch x 2-1/4 Inch O.D. Range, PK 25 (H584-25K)
- Hi-Tech Duravent Hose Clamps