Shop All Hose Clamps
Hi-Tech Duravent
Duct Hose Bridge Clamp, 31"L, LH, 304SS
Mfr # 062709000100
Zoro # G7571707
original price:
$15.65
6% off
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Duct Hose Bridge Clamp
- Material Stainless Steel
- Length (In.) 31 in
- Type Worm Gear Clamp
- Inside Dia. (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tech Duravent
- MFR # 062709000100
- Zoro # G7571707
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 31 in |
Inside Dia. (In.) | 9 in |
Band Width | 1/2 in |
Clamping Diameter | 9 in |
Clamp Maximum Inside Diameter | 9 in |
Band Length | 31 in |
Details
Clamp Type | Duct Hose Bridge Clamp |
Material | Stainless Steel |
Type | Worm Gear Clamp |
Item | Bridge Clamp |
Accessory Type | Bridge Clamp |
Band Thickness | 0.025 in |
Banding Material | 304 Stainless Steel |
Band Material | Stainless Steel |
For Spiral Direction | Left Hand |
Clamp Material | 304 Stainless Steel |
Band Material Grade | 304 |
Band Type | Perforated |
All Stainless Steel Clamp | Yes |
Drive Type | Slotted Hex |
Fastener Housing Material | Stainless Steel |
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 31 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 9 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4MP4)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 112 Inch Long x 4 Ribs - 4/5VX1120 (4R5VX1120)
- GATES Super HC PowerBand Belts, 4/5V710 (4/5V710)
- LEESON Washdown Motor, 1 HP, 3450 RPM (191478.00)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 34"L, RH, 304SS (062710000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 13"L, LH, 304SS (062703500100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 53"L, LH, 304SS (062716000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 28"L, LH, 304SS (062708000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 12"L, RH, 304SS (062712000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 13"L, RH, 304SS (062703500003)
- GATES Hose Clamp (32986)
- Hi-Tech Duravent Hose Clamps