Shop All Hose Clamps
Hi-Tech Duravent
Duct Hose Bridge Clamp, 28"L, LH, 304SS
Mfr # 062708000100
Zoro # G7571506
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Duct Hose Bridge Clamp
- Material Stainless Steel
- Length (In.) 28 in
- Type Worm Gear Clamp
- Inside Dia. (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tech Duravent
- MFR # 062708000100
- Zoro # G7571506
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 28 in |
Inside Dia. (In.) | 8 in |
Band Width | 1/2 in |
Clamping Diameter | 8 in |
Clamp Maximum Inside Diameter | 8 in |
Band Length | 28 in |
Details
Clamp Type | Duct Hose Bridge Clamp |
Material | Stainless Steel |
Type | Worm Gear Clamp |
Item | Bridge Clamp |
Accessory Type | Bridge Clamp |
Band Material | Stainless Steel |
For Spiral Direction | Left Hand |
Band Thickness | 0.025 in |
Drive Type | Slotted Hex |
Band Material Grade | 304 |
Clamp Material | 304 Stainless Steel |
Banding Material | 304 Stainless Steel |
Fastener Housing Material | Stainless Steel |
Band Type | Perforated |
All Stainless Steel Clamp | Yes |
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 28 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 8 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coupler Body, (F)NPT, 3/8, Brass (100006)
- ARO Max Air 3-Way, M252LM (M252LM)
- NATIONAL Small Bore Metric Seals, 62X100X12-RLS35-S (62X100X12-RLS35-S)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU-20)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 53"L, RH, 304SS (062716000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 19"L, RH, 304SS (062705000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 16"L, LH, 304SS (062704000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, RH, 304SS (062718000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 34"L, RH, 304SS (062710000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, RH, 304SS (062707000003)
- BREEZE Hose Clamp, HT, Liner, No175,410SS, PK10 (HTM 175 L B)
- Hi-Tech Duravent Hose Fittings