Shop All Hose Clamps
Hi-Tech Duravent
Duct Hose Bridge Clamp, 26"L, LH, 304SS
Mfr # 062707000100
Zoro # G7571682
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Duct Hose Bridge Clamp
- Material Stainless Steel
- Length (In.) 26 in
- Type Worm Gear Clamp
- Inside Dia. (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tech Duravent
- MFR # 062707000100
- Zoro # G7571682
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 26 in |
Inside Dia. (In.) | 6 in |
Band Length | 26 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 7 in |
Clamping Diameter | 7 in |
Details
Clamp Type | Duct Hose Bridge Clamp |
Material | Stainless Steel |
Item | Bridge Clamp |
Type | Worm Gear Clamp |
Accessory Type | Bridge Clamp |
Banding Material | 304 Stainless Steel |
Band Type | Perforated |
Band Material | Stainless Steel |
For Spiral Direction | Left Hand |
All Stainless Steel Clamp | Yes |
Fastener Housing Material | Stainless Steel |
Band Material Grade | 304 |
Clamp Material | 304 Stainless Steel |
Band Thickness | 0.025 in |
Drive Type | Slotted Hex |
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 26 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 7 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Yoke Roller, Crowned Head, 2-1/4" L (CCYR 2 1/4S)
- FAIRCHILD REPAIR KIT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (12125-1)
- J.W. WINCO GN881-M14X1.5-200-MS-M Breather Valve Brass (881-M14X1.5-200-MS-M)
- TOMPKINS Hydraulic Fitting-Metric CompressionL12(18X1.5)-06NPT STUD STANDPIPE (MC6121-L12-06)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, RH, 304SS (062707000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 22"L, LH, 304SS (062706000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, RH, 304SS (062714000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, RH, 304SS (062718000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 34"L, LH, 304SS (062710000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 22"L, RH, 304SS (062706000003)
- FIMCO Fimco Stainless Steel Hose Clamps (GG2000)
- Hi-Tech Duravent Hose Clamps