Shop All Hose Clamps
Hi-Tech Duravent
Duct Hose Bridge Clamp, 22"L, LH, 304SS
Mfr # 062706000100
Zoro # G7571804
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Duct Hose Bridge Clamp
- Material Stainless Steel
- Length (In.) 22 in
- Inside Dia. (In.) 6 in
- Type Worm Gear Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 062706000100
- Zoro # G7571804
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 22 in |
Inside Dia. (In.) | 6 in |
Clamp Maximum Inside Diameter | 6 in |
Band Width | 1/2 in |
Clamping Diameter | 6 in |
Band Length | 22 in |
Details
Clamp Type | Duct Hose Bridge Clamp |
Material | Stainless Steel |
Item | Bridge Clamp |
Type | Worm Gear Clamp |
Accessory Type | Bridge Clamp |
Banding Material | 304 Stainless Steel |
Band Material | Stainless Steel |
All Stainless Steel Clamp | Yes |
Band Thickness | 0.025 in |
Band Material Grade | 304 |
Band Type | Perforated |
Fastener Housing Material | Stainless Steel |
For Spiral Direction | Left Hand |
Clamp Material | 304 Stainless Steel |
Drive Type | Slotted Hex |
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 22 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 6 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Dixie Chopper XF2500-60 (Deck 60") Zero Turn Mower Replacement Belt, B127 (B127)
- SPEEDAIRE Compressed Air Dryer, 75 cfm, Max. 20 HP (435Y05)
- UNIVERSAL HYDRAULIC COUPLR 1/2""SET (39041235)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1157mm (SPA1157)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 31"L, LH, 304SS (062709000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 34"L, LH, 304SS (062710000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 19"L, LH, 304SS (062705000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 28"L, RH, 304SS (062708000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 28"L, LH, 304SS (062708000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, RH, 304SS (062714000003)
- ZORO SELECT Hose Clamp, Dia 0.375x0.082, Ylw, PK100 (HC-6ST ZD)
- Hi-Tech Duravent Hose Clamps